Industrial Grade Disposable Latex Gloves, Powdered, Small, Natural, 3.7 Mil, 100/Box
|
Questions & Answers (0)
Product Description
Industrial Grade Disposable Latex Gloves, Powdered, Small, Natural, 4.5 Mil, 100/Box
5 mil thick ambidextrous, rolled cuff gloves supply a high degree of dexterity with the strength and comfort of 100% latex. Snug and secure fit. Made with USDA approved materials (safe for food handling). Sold 100 gloves per box. Lightly powdered for easy donning.
5 mil thick ambidextrous, rolled cuff gloves supply a high degree of dexterity with the strength and comfort of 100% latex. Snug and secure fit. Made with USDA approved materials (safe for food handling). Sold 100 gloves per box. Lightly powdered for easy donning.
PRICE
$12.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-5/8 in |
| Weight | 0 lbs |
| Size | S |
| Cuff Length | 9-1/2 in |
| Thickness | 4.5 mil |
Product Details
| Type | Latex Gloves |
| Color | White |
| Application | Industrial, Food Handling |
| Cuff Style | Rolled |
| Latex Free | No |
| Material | Latex |
| Powder Type | Powdered |
| Description | Disposable Latex Gloves |
| Package Quantity | 100 |
| Manufacturers Part Number | GRDR-SM-1-T |
| Texture | Textured |
| Grade | Industrial |
| Brand | Safety Zone |
Compliance & Certifications
| Certifications | FDA 110.10, FDA 177.1950 |