You're a pro who isn't afraid to take on the toughest jobs. You expect your gloves to meet your demands. Gloveworks® by AMMEX Black Nitrile Powder Free Industrial Gloves will get as down and dirty as you need. It's the disposable glove that won't quit on you. These premium, industrial-grade nitrile gloves are the perfect combination of strength, dexterity, and comfort. They're more than 50 percent thicker than standard nitrile gloves, which adds durability-and that means fewer glove changes over the course of a shift. Nitrile has three times the puncture resistance of latex, and at 5 mil thick in the palm with 6-mil fingertips, they hold up when working with tools and machinery. They offer excellent protection against a long list of common and specialty chemicals. Gloveworks Black Nitrile Powder Free Industrial Gloves are nearly as elastic as latex, so they conform to your hand to deliver comfort, a great fit, and a high level of tactile sensitivity. The micro-roughened surface and textured fingertips give them a dependable grip. A polymer coating makes them easy on and off, and since they're powder-free, there's no residue to damage a perfect finish or an adhesive bond. This glove works for automotive, industrial, janitorial, sanitation, food service, and safety applications. The black color hides dirt, grease, and grime to help maintain a clean, professional look. They're made from component materials that comply with FDA regulations for food contact. There are also countless uses around the house, from cleaning to painting to repairs. Gloveworks Black Nitrile Powder Free Industrial Gloves are latex-free, available in an extended size range from S-XXL, and sold 100 gloves per box, 10 boxes per case. For the pro who takes on the toughest jobs, Gloveworks by AMMEX Black Nitrile Powder Free Industrial Gloves are a perfect fit.
Ammex® GPNB GlovePlus Industrial Grade Nitrile Gloves, Powder-Free, Black, Small, 100/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$92.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Weight | 12.4 lbs |
| Size | S |
| Thickness | 5.0 mil |
Product Details
| Type | Nitrile Gloves |
| Color | Black |
| Application | Industrial, Automotive, Janitorial, Food Service, Painting, Sanitation |
| Series | GlovePlus |
| Cuff Style | Rolled |
| Latex Free | Yes |
| Material | Nitrile |
| Powder Type | Powder Free |
| Description | GlovePlus Powder-Free Nitrile Gloves |
| Package Quantity | 100 |
| Manufacturers Part Number | GPNB42100 |
| Texture | Textured |
| Grade | Industrial |
| Coating Material | Polymer |
| Brand | Ammex |
Compliance & Certifications
| Certifications | FDA 21 CFR 177.2600, ISO 9001:2015 |