Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169826

MPN #: BA9-1232702

Baileigh Industrial® HP-5A Hydraulic Shop Press, 5 Ton Max Pressure

Product Description
Baileigh® HSP-5A is a 5-ton hydraulic shop press with an H-frame. Each machine is built using a heavy steel plate that is electro-welded together and comes standard with industrial-grade hydraulics. These 5-ton press machines are for serious fabrication and machine shop owners who demand only the best quality from their operation.

Features:
  • 19-1/2" working width
  • 4" cylinder stroke
  • Industrial-grade hydraulic components will provide years of reliable use
  • Adjustable table to fit a wide variety of applications
  • Includes pressure regulator and gauge
  • Rigid, electro-welded steel construction lets you work at full capacity with no worries about the machine flexing
  • Comes standard with a V-block set
  • Covered by a 1-year parts warranty and lifetime technical support by phone
  • Typically kept in stock for quick deliveries


PRICE
$2,139.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55
Width27 in
Height13 in
Weight159 lbs
Ram Size1-3/4 in

Product Details

TypeHydraulic
Manufacturers Part NumberBA9-1232702
BrandBaileigh Industrial
Max Pressure5 Ton psi
Leverage Ratio1