Safety Toe Work Boots
Most Relevant
Boots ensure safety in the workplace by protecting a wearer's feet from debris and reducing slips and falls on slippery surfaces. They are meticulously designed with high-quality materials, providing durability and comfort for extended wear. Work boots are available in many styles, from steel toe work boots to waterproof options, catering to diverse industries like construction, manufacturing, and foodservice.
Filters
Gender
Size
Width
Boot Height
Brand
Availability
Chelsea Safety Toe Work Boots

Chelsea Safety Toe Work Boots are slip-on, ankle-height work boots designed for quick on/off access with integrated safety toe protection. Typically featuring elastic side panels, waterproof or treated leather uppers, cushioned midsoles, and slip-resistant outsoles, they are used in industrial, warehouse, and light construction environments where durability and convenience are required.
| Compare | Image | Gender | Size | Width | Boot Height | Toe Type | Slip Resistant | Material | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | Men's | Size | Width | 4 in | Composite Toe | Yes | Rubber | Brown | Avenger | WBB3222781 | $129.95 | ||
![]() | Women's | Size | Standard (D) | 7 in | Steel Toe | Yes | Leather / Rubber / Polyurethane | Chestnut Brown | Xena Workwear | WBB3165254 | $209.95 | ||
![]() | Men's | Size | Width | 4 in | Composite Toe | Yes | Polyurethane | Black | Avenger | WBB3225990 | $125.95 | ||
![]() | Women's | Size | Width | 4 in | Composite Toe | Yes | Rubber | Brown | Avenger | WBB3222540 | $129.95 | ||
![]() | Women's | Size | Width | 4 in | Composite Toe | Yes | Polyurethane | Brown | Avenger | WBB3225848 | $119.95 | ||
![]() | Men's | Size | Width | 6 in | Steel Toe | Yes | Leather | Black | Florsheim | WBB1325972 | $185.95 | ||
![]() | Men's | Size | Width | 4 in | Composite Toe | Yes | Polyurethane | Brown | Avenger | WBB3225894 | $125.95 | ||
![]() | Men's | Size | Wide (E) | 6 in | Composite Toe | Yes | Rubber | Brown | Avenger | WBB3223787 | $179.95 | ||
![]() | Men's | Size | Width | 6 in | Carbon Nano-Fiber Toe | Yes | Polyurethane | Brown | Avenger | WBB3223373 | $149.95 | ||
![]() | Women's | Size | Standard (D) | 7 in | Steel Toe | Yes | Leather / Rubber / Polyurethane | Midnight Black | Xena Workwear | WBB3165430 | $219.95 |
Mid Top Safety Toe Work Boots

Mid Top Safety Toe Work Boots are mid-height protective boots designed to balance ankle support and flexibility for industrial wear. Typically featuring steel, alloy, or composite safety toes, cushioned midsoles, and slip-resistant outsoles, they provide stability and protection for warehouse, construction, and maintenance applications where full-height boot rigidity is not required.
Showing 1-10 of 87 results
High Top Safety Toe Work Boots

High Top Safety Toe Work Boots are full-height protective boots designed for maximum ankle support and durability. Typically include steel, alloy, or composite safety toes, reinforced uppers, cushioned midsoles, and slip-resistant outsoles for construction, manufacturing, and heavy industrial use requiring stability and impact protection.
Showing 1-10 of 84 results












