The Primefit Industrial Steel Plug is professional grade with zinc plated steel construction for high corrosion resistance and longer life.
Primefit Industrial M-Style Steel Plug 1/4" x 1/4" Push Lock Hose Barb - Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$37.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 4 in |
| Weight | 2 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | Industrial |
| Style | Industrial |
| Material | Steel |
| Description | 1/4" x 1/4" Push Lock Hose Barb |
| Package Quantity | 25 |
| Manufacturers Part Number | IP1414PS-B25-P |
| PSI | 300 psi |
| Brand | PRIMEFIT |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | N |