Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169468

MPN #: BA9-1227408

Baileigh Industrial® MD-3510 Magnetic Drill Press with Carry Case, 1-Phase, 110V

Product Description
This economical Magnetic Drill machine comes with everything you need to get started out of the case. The drill's magnet has a whopping 10,000N of adhesion strength, enabling you to cut at angles that other types of drills can't manage.

Features:
  • Robust single-speed 110-volt industrial motor will offer years of trouble-free productivity
  • Handles a twist drill capacity of up to 1/8" and an annular cutter capacity of 1-3/8"
  • Rigid steel frame with injection molded exterior maintains accuracy and reduces flexing
  • Drill spins at 700 rpm, suitable for most cutting applications
  • Gravity feed coolant system extends the longevity of the tooling and makes cuts faster and more efficient
  • Industry standard 3/4" spindle makes it easy to find compatible tooling
  • Heavy duty ABS carrying case helps you transport the drill to job sites
  • 5-7/8" maximum stroke


PRICE
$1,529.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24
Width8 in
Height19 in
Weight38 lbs
Table Size (L x W)18-11/16 x 16-3/4 in
Spindle Travel5-7/8 in
Drilling Capacity1-1/4 in
Base Dimensions8-1/4 x 3-15/16 x 1-3/4 in
Quill Diameter3/4 in

Product Details

TypeMagnetic Drill Press
Drilling Capacity Cast Iron1-1/4
Number of Spindle Speeds2
Drilling Capacity Mild Steel1-1/4
StyleMagnetic Drill
Motor Voltage110 V
Range of Spindle Speeds250 - 450 rpm
Phase1
DescriptionMagnetic Drill with Carry Case
Manufacturers Part NumberBA9-1227408
Motor Horsepower5-1/4 HP
Spindle TaperMT-5
BrandBaileigh Industrial

Warranty

Warranty1 yr