Wall Control Industrial Metal Pegboard, Blue, 96" X 32" X 3/4"
Write a Review
|
Questions & Answers (0)
Product Description
Industrial grade blue powder coated metal pegboard for heavy duty tool storage use. Six industrial steel tool boards combine for 8 feet of wall mounted tool storage. These tool boards offer conventional 1/4" round peg board holes as well as slotted tool board holes to accept both conventional 1/4" pegboard accessories as well as Wall Control's securely engaging industrial tool board hooks, brackets, shelves, and accessories. These industrial tool boards offer the user maximum tool storage versatility by accommodating multiple variations of commercial grade hooks, brackets, and shelves. tool board panels offer a pre-formed flange to space panel face off of the wall, workbench, tool cart, or any other flat vertical surface so no additional spacing is required and no peg hole must be used for panel mounting. Mounting screws and anchors are included.
PRICE
$229.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 3/4 in |
| Height | 32 in |
| Weight | 43 lbs |
Product Details
| Material | Formed Metal |
| Color | Blue |
| Manufacturers Part Number | 35-P-3296BU |
| Brand | Wall Control |
Warranty
| Warranty | 30 Day Money Back Guarantee - Limited Lifetime Warranty on Mfg Defects |