Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB796623BL

Global Industrial™ Heavy Duty Steel Pegboard 18" x 19" Blue

Product Description
Heavy Duty Steel Pegboard Panels
Steel pegboards easily attaches to any surface with the addition of mounting hole slots. Made of heavy duty 1/16" thick steel with a durable powder coat finish. Pegboard allows easy attachment of peg hooks, brackets and baskets that are sold separately.
PRICE
$27.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth1/16 in
Height19 in

Product Details

MaterialSteel
ColorBlue
Manufacturers Part Number796623BL
BrandGlobal Industrial