Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB1530117

MPN #: 7000048661

3M™ Scotch® 3775 Printed Message Carton Sealing Tape 2" x 110 Yds.1.9 Mil White/Red - Pkg Qty 36

Product Description
3M™ Scotch® 3775 Printed Message Carton Sealing Tape 2" x 110 Yds.1.9 Mil White/Red - 36/Pack

Scotch® Printed Message Box Sealing Tape 3775 is a 1.9 mil industrial grade polypropylene film packaging tape with a synthetic rubber adhesive that offers roll to roll consistency to increase productivity for improved unit cost. It is specifically designed for flexibility and conformability under stress and is ideal for general industrial applications. It is easy to unwind and dispense with manual dispensers or the 3M-Matic™ Case Sealers. This tape resists abrasion, moisture, chemicals and scuffing for long-lasting performance. It is a white colored tape with bold, red type that reads: MIXED MERCHANDISE ENCLOSED.

Details:
  • Industrial packaging tape for medium-duty applications on a wide range of materials
  • High edge tear and split resistance ideal for general industrial applications
  • Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
  • Easy unwind and smooth dispensing works well on high-speed automated packaging lines
  • Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
  • Excellent adhesion to recycled liner paper and fiberboard
PRICE
$934.20  Sold in packages of 36 / $25.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
934.20
Buy 3 pkgs - 10 pkgs
882.00Save $52.20 (6%)
Buy 11+ pkgs
855.00Save $79.20 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length110 yd
Width2 in
Adhesion55 oz-in
Up To Box Weight70 lbs
Thickness1.9 mil
Tensile Strength35 lb/in
Core Size3 in

Product Details

TypePrinted Security Tape
ColorWhite
Tape DutyMedium
MaterialPolypropylene
Package Quantity36
Manufacturers Part Number7000048661
Percent Elongation160
GradeSpecialty
TextMixed Merchandise Enclosed
BrandScotch