Sharpie® Industrial Permanent Markers - Office Pack - Black - 36 per pack
Write a Review
|
Questions & Answers (0)
Product Description
Sharpie Pro Permanent Markers are rugged for long-lasting durability. Specially made for industrial users, the ink can withstand extreme heat and steam up to 500° F. Plus, the durable fine point writes on greasy, wet and oily surfaces. Jobsite tough, the industrial markers are built to take abuse and keep on marking.
PRICE
$54.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 36 Pack |
Product Details
| Type | Marker |
| Style | Permanent Marker |
| Country of Origin | Made in USA |
| Point Type | Fine |
| Description | Industrial Permanent Marker |
| Package Quantity | 36/Pack |
| Refillable | No |
| Manufacturers Part Number | 2003898 |
| Retractable | No |
| Barrel Color Family | Gray |
| Tip Type | Bullet |
| Ink Color Family | Black |
| Brand | Sharpie |