Sharpie® Metallic Permanent Markers - Office Pack, Fine, Metallic Silver, 36/PK
Write a Review
|
Questions & Answers (0)
Product Description
Never dull and always brilliant, Sharpie Metallic Fine Point Permanent Markers leave glimmering marks nearly everywhere your imagination dares to wander. Putting pale imitations to shame, Sharpie Metallic Markers lay down a pure, brilliant metallic sheen that boldly stands out, particularly on dark surfaces. Each Sharpie Metallic Fine Point Marker is filled with quick-drying, fade- and water-resistant ink that's designed to make magnificent marks on almost any surface. Add weight to your words with your choice of metallic finishes: gleaming gold, striking silver, and brassy bronze.
PRICE
$67.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 36 Pack |
Product Details
| Type | Marker |
| GTIN | 0071641391000 |
| Style | All-Purpose Permanent Markers |
| Point Type | Fine |
| Package Quantity | 36/Pack |
| Description | Permanent Marker |
| Refillable | No |
| Manufacturers Part Number | 2003899 |
| Retractable | No |
| Tip Type | Bullet |
| Ink Color Family | Metallic Silver |
| Brand | Sharpie |