Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169414

MPN #: BA9-1006176

Baileigh Industrial® PL-2080 Precision Metal Lathe with Mitutoyo® DRO, 15 HP, 3PH, 220V

Product Description
With a base constructed from 100% cast iron, this precision engine lathe for sale holds exacting tolerances under the most demanding work conditions. It includes a factory-installed Mitutoyo® DRO.

Everything about the PL-2080 industrial lathe is powerful, from its hardened slideways to the cast iron base. This engine lathe also includes a Mitutoyo® DRO.

Features:
  • 15 hp motor runs on 220-volt 3-phase power with 12 speeds from 20 to 1,500 rpm
  • Capable of making metric or standard threads
  • Mitutoyo® 2-axis digital readout (DRO) system helps you obtain precise results
  • Polished ways with integrated wipers move as smoothly as the day they were made for years
  • Square indexing tool post
  • Lathe body is made from the best iron castings to ensure a rigid and stable platform
  • Cast pieces are fully integrated with the head stock, so every joint is tight
  • No assembly required
  • Comes standard with 3-jaw universal chuck (12"), 10" back plate, micrometer saddle stop, steady rest and follow rest, and longitudinal rapid traverse
  • Other features include the headstock chuck guard with automatic safety switch, coolant system with rear splash guard, Halogen work light, and emergency foot brake


PRICE
$59,965.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length141
Width53 in
Height66 in
Weight6050 lbs
Distance Between Centers80 in
Spindle Bore3-1/8 in
Swing Over Bed20 in
Swing Through Gap26-3/8 in
Tailstock Spindle Travel6-5/16 in
Swing Over Cross Slide13 in
Cross Slide Travel12-1/2 in
Width of Bed16-1/8 in

Product Details

Spindle Taper with SleeveMorse #5
Motor Voltage220 V
DROMitutoyo
Phase3
Manufacturers Part NumberBA9-1006176
Motor Horsepower15 HP
Collet CloserNo
Range of Metric Threads50/.037 - 0.038 mm
BrandBaileigh Industrial