DEWALT® Industrial Plugs, 1/4" MNPT, Nickel Plated Steel, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
The DEWALT® 1/4 in. MNPT Industrial Plugs: 2 Male Plugs are rated for 300 PSI. These plugs are engineered from nickel plated steel for durability and corrosion resistance and have pre-applied thread sealant for quick, leak-free installment. Each DEWALT® Pro Accessory is designed and engineered for the professional and DIY Pneumatic tool user. They are built with DEWALT® Performance and Quality to last a Lifetime at the jobsite, garage, and home.
PRICE
$4.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 1/4 in |
| Thread | 1/4 in |
| Tube Size | 3/4 in |
Product Details
| Style | Industrial |
| Interchange | Industrial |
| Type | Industrial Plug |
| Body Material | Nickel Plated Steel |
| Package Quantity | 2 |
| Manufacturers Part Number | DXCM036-0209 |
| PSI | 300 psi |
| Brand | DeWalt |