Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
PRIMEFIT

Model # :WBB2411651

MPN #: XIC1414MS6-B10-P

Primefit M-Style 6-Ball Coupler 1/4" x 1/4" Male Steel - Pack of 10

Product Description

Our couplers provide a stronger grip and connection to your air hose so, there are no accidental disconnects. Our new design combines top of the line Viton seals, and steel springs.

PRICE
$38.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width4 in
Height4 in
Weight3 lbs
Nominal Flow Diameter1/4 in

Product Details

InterchangeIndustrial
StyleIndustrial
MaterialSteel
Description1/4" x 1/4" Male Steel
Package Quantity10
Manufacturers Part NumberXIC1414MS6-B10-P
PSI300 psi
BrandPRIMEFIT

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsN