Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169407

MPN #: BA9-1006579

Baileigh Industrial® PR-613 Hydraulic Plate Roll, 6'L, 3 HP, 3PH, 220V

Product Description
This hydraulic plate roller is just what every HVAC shop is looking for. All 3 rolls are hydraulically driven to increase the efficiency of the finished product.

Features:
  • 6' working width
  • Bending capacity of 13-gauge mild steel across its full width
  • Can roll to a minimum diameter of 7-1/8" at maximum capacity
  • 2 hp motor runs on 220 volt 3-phase power
  • Freestanding control pedestal makes it easy to manage bending functions|| forward, reverse, up, and down
  • Independent control box on the machine allows you to raise or drop one side of the back roll for accurate coning
  • Digital readout lets you know exactly where the roll is at all times
  • Constructed from plate steel to ensure accuracy of the rolls
  • Steel framework is fully integrated and welded to help prevent flexing at full capacity
  • Dual emergency stop cables, located on both the back and front of the machine, help keep you safe


PRICE
$30,909.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

TypeHydraulic
Motor Voltage220 V
MaterialSteel
Phase3
Manufacturers Part NumberBA9-1006579
Motor Horsepower3 HP
BrandBaileigh Industrial