Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169426

MPN #: BA9-1006829

Baileigh Industrial® R-H120 Hydraulic Double Pinch Roll Bender, 60 Hz, 3PH, 220V

Product Description
This metal Ring Roller offers one of the best double-pinch designs on the market for production runs, built from highest quality components with an electro-welded steel plate framework.

Why choose the R-H120 hydraulic metal bender over similar machines?:
  • We bolt and weld the heavy-duty steel plate frame together for a sturdier structure than you'll find on most roll benders, preventing flex even at full capacity
  • The convenient control podium design lets you perform all machine functions at the same time for efficient production and low operator fatigue
  • Double-pinch rolling minimizes those money-wasting straight pieces at the beginnings and ends of bends by allowing you to pre- and post-bend material
  • You can always call up our team of experienced customer service reps for help with a machine problem or simply to ask for application advice
Features:
  • Runs on 220-volt 3-phase power
  • Maximum capacity of 5-1/2" round tube and 4-1/2" schedule 40 pipe
  • Double-pinch system with 1 fixed top roll and 2 bottom rolls for forming, rotated by independent hydraulic cylinders
  • Hydraulically driven lateral roll guides and guide rolls come standard to assist with coiling and twisting
  • Movable operator podium console houses all control buttons and includes attached foot pedals for forward and reverse directions
  • Digital readout to display roll positions for optimal repeatability
  • You can choose to operate the roller in vertical or horizontal position, depending on the desired bend radius, segment length, and material


PRICE
$77,559.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight5000

Product Details

TypeHydraulic
Motor Voltage220 V
MaterialSteel/Metal
Phase3
Manufacturers Part NumberBA9-1006829
BrandBaileigh Industrial