Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169470

MPN #: BA9-1006834

Baileigh Industrial® R-H170 Double Pinch Roll Bender, 60 Hz, 5-5/16 HP, 3PH, 220V

Product Description
This fully-horizontal hydraulic Roll Bender draws on the strength of a heavy steel frame to tackle extended production runs of difficult segments in large ODs.

Why choose the R-H170 over similar machines?
  • We use the highest-grade steel to build this unit's frame-unlike many other competing roll benders. Why settle for anything less than an upper-shaft diameter of just under 7-1/2"?
  • Independently-controlled lateral roll guides and lower bending rolls come standard on a Baileigh® machine, whereas other manufacturers might consider these features as upgrades
  • Includes Hydraulic Guide Rolls & Angle Guide Rolls
  • Intuitive controls and readouts make programming single-radius bends virtually effortless
  • We'll collaborate with you to build a custom solution for your roll bending needs and applications
  • Baileigh®'s team of knowledgeable team of reps will provide limitless project advice and machine troubleshooting by phone


PRICE
$205,825.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

StyleHorizontal
TypeHydraulic
Motor Voltage220 V
Phase3
Manufacturers Part NumberBA9-1006834
Motor Horsepower5-5/16 HP
BrandBaileigh Industrial