Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169447

MPN #: BA9-1013389

Baileigh Industrial® R-H250 Double Pinch Roll Bender, 60 Hz, 5-5/16 HP, 3PH, 220V

Product Description
With a welded steel frame weighing 17 tons, this hydraulic Roll Bender can handle production runs in heavy-duty materials while maintaining accuracy.

Why choose the R-H250 over comparable machines?:
  • Heavy steel construction minimizes flex at full capacity. With an upper shaft diameter just under 7-1/2", why settle for anything less? Few roll benders on the market can compete with that kind of structural strength
  • Independently-controlled hydraulic lateral guide rolls and lower bending rollsoffer a level flexibility you'll only find in a Baileigh Industrial machine
  • Internal memory and position recording will improve efficiency at any shop doing large bending, regardless of production numbers
  • We'll work with you to engineer a "turnkey" package, ready for use and specific to your applications
  • You can count on Baileigh® team of customer reps (all with experience using our machines) to provide remote assistance and free application advice for as long as you're using the R-H250
Features:
  • Baileigh® backs this tubing bender with a 1-year parts warranty as well as lifetime technical support by phone
  • Runs on 220-volt 3-phase power
  • Double-pinch design with 3 driven rolls
  • Independently adjustable left and right bending rolls minimize wasteful straight lengths at both the beginning and end of each part
  • Control all machine functions at once from the movable, easy-to-use podium
  • Digital readouts for every controlled element of the machine makes the programming of single radius bends virtually effortless
  • Use this machine for: Structural applications, playgrounds, shipyard building, or any high-production, low-waste project


PRICE
$287,299.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight34000

Product Details

TypeHydraulic
Motor Voltage220 V
MaterialSteel
Phase3
Manufacturers Part NumberBA9-1013389
Motor Horsepower5-5/16 HP
BrandBaileigh Industrial