The R-M60-HD hydraulic driven ring roller with with Hydraulic Drive, Manual Top Roll and Tilt, 2" Schedule 40 Capacity won't flinch while bending large radii out of tough materials. This tubing roller uses a ratcheting top roll to help simplify production runs.
Baileigh Industrial® R-M60-HD Roll Bender w/ Hydraulic Drive & Manual Top Roll, 5 HP, 1PH, 220V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$20,629.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Style | Manual |
| Type | Roll Bender |
| Motor Voltage | 220 V |
| Phase | 1 |
| Manufacturers Part Number | BA9-MDL-MERM60HD |
| Motor Horsepower | 5 HP |
| Brand | Baileigh Industrial |