Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169446

MPN #: BA9-1014048

Baileigh Industrial® RD-1600H-460 Hydraulic Radial Drill Press, 5-1/4 HP, 3-Phase, 460V

Product Description
Are you in the market for a large Hydraulic Drill Press for you fabrication shop? Does it have to have a really large swing? Then the RD-1600H Hydraulic Radial Drill Press is for you.

5' Hydraulic Radial Drill, MT5 Spindle, Includes Quick and Tappinig Chuck.

PRICE
$36,699.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length109
Width45 in
Height102 in
Weight9500 lbs
Table Size (L x W)18-11/16 x 16-3/4 in
Column Diameter63 in
Drilling Capacity2 in
Base Dimensions109 x 45 in

Product Details

TypeHydraulic Radial Drill Press
Drilling Capacity Cast Iron2
Number of Spindle SpeedsVariable
Drilling Capacity Mild Steel2
StyleRadial Drill Press
Motor Voltage460 V
Phase3
DescriptionHydraulic Radial Drill Press
Manufacturers Part NumberBA9-1014048
Motor Horsepower5-1/4 HP
Spindle TaperMT-5
BrandBaileigh Industrial

Warranty

Warranty1 yr