Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169397

MPN #: BA9-RDB325220

Baileigh Industrial® RDB-325 Rotary Draw Bender with 170 Job Programmer, 1PH, 220V

Product Description
Designed to be a workhorse in any shop for decades, the RDB-325 programmable tube/pipe bender can tackle a huge capacity of 2" schedule 80 pipes (mild steel T.S. 64,000 PSI) and 3" round tubing. Order this programmable pipe bender from Baileigh Industrial® today.

Features:
  • 16" maximum centerline radius depending on material OD
  • Runs on 220-volt single-phase power, so it will work in almost any fabrication setting
  • Rotates up to 360° degrees in either direction, ideal for rod applications if you use our optional universal bending plate
  • Comes standard with a simple-to-use touchscreen controller
  • Internal storage holds up to 170 programs of up to 10 bends per program
  • Also accepts memory cards (standard 2CB SD card, max) to store programs
  • Convenient foot pedal controls let you stop and start the machine while leaving your hands free
  • Swing-away counter die system helps you save valuable time on tooling changes and increase your production
  • Compatible with over 5,000 optional die and tooling sets available from Baileigh Industrial®. There's sure to be one that can fit your application!
  • You can add an optional indexing table to bend on varying planes and easily duplicate complex bends


PRICE
$21,265.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberBA9-RDB325220
TypeRotary Draw Bender
Motor Voltage220 V
MaterialSteel
Phase1
BrandBaileigh Industrial