Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169435

MPN #: BA9-RDB480220

Baileigh Industrial® RDB-480 Rotary Draw Bender with 170 Job Touch Screen Programmer, 3PH, 220V

Product Description
This programmable pipe bender shapes material at blistering speeds with professional accuracy. Made in the USA, the RDB-480 pipe bender for sale will revolutionize the efficiency of your fabrication shop.

Why choose Baileigh®'s RDB-480 Tube Bender over competing machines?:
  • Cuts down on time and effort for repeat projects by storing complex bend specifications as programs
  • Reduces delays with extremely fast automatic bending
  • You can rely on after-sale support and project advice from Baileigh® experienced team-just a phone call away-for as long as you're using the RDB-480
  • Accommodates a wide range of tooling, available from Baileigh®, to suit almost any application
Features:
  • Runs on 220 volt three-phase power
  • Tackles heavy-duty materials, bending up to 5" tubing and 4" schedule 80 pipe
  • Rotary draw bender smoothly executes 180° bends in just 20 seconds and can complete up to 360° bends
  • Stores up to 170 programs of 10 bends each in its internal memory and accepts limitless external memory
  • Easy-to-use touchscreen or handy foot pedal can both operate the bender, when not in manual mode
  • 2-piece die mount loosens to release bent tubing without a hassle
  • Covered by a 1-year parts warranty and lifetime technical support


PRICE
$101,029.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight7000

Product Details

TypeRotary Draw Bender
Motor Voltage220 V
Country of OriginMade in USA
Phase3
Manufacturers Part NumberBA9-RDB480220
Motor Horsepower10 HP
BrandBaileigh Industrial