Relays
Features
Brand
Number Of Relays
Certifications
Length
Voltage
Depth
Width
Type
Height
Mounting Location
Color
Price
Related Products
RIB® Enclosed Solid-Core Transducer RIBXKTV5-20, 0-20A, 0-5VDC, Terminals The X Series contains current sensors with or without a 10 or 20 Amp relay. An internal 10 Amp relay can be used to activate an external contactor, and currents up to 150 Amps are sensed externally with a Solid or Split current sensing ring. Other units control and sense up to 20 Amp loads, without the use of an external current ring, greatly reducing installation time. Models are available with fixed, or adjustable current sensing trigger points, or with voltage out. Externally visible LEDs indicate the status of ...
RIB® Enclosed Solid-Core Transducer RIBXKTV5-10, 0-10A, 0-5VDC, Terminals The X Series contains current sensors with or without a 10 or 20 Amp relay. An internal 10 Amp relay can be used to activate an external contactor, and currents up to 150 Amps are sensed externally with a Solid or Split current sensing ring. Other units control and sense up to 20 Amp loads, without the use of an external current ring, greatly reducing installation time. Models are available with fixed, or adjustable current sensing trigger points, or with voltage out. Externally visible LEDs indicate the status of ...
RIB® Enclosed Solid-Core AC Sensor W/Relay RIBXLSRF, Fixed,10A, SPST, 10-30VAC/DC, Override These Current Sensor / Relay combination units control and sense up to 20 Amp loads, without the use of an external current ring, greatly reducing installation time. Models are available with fixed, or adjustable current sensing trigger points, or with voltage out.
RIB® Enclosed Relay/AC Sensor RIBHX24BF-N4, 20A, SPST-NO, 24VAC/DC, NEMA 4 HSG These Current Sensor / Relay combination units control and sense up to 20 Amp loads, without the use of an external current ring, greatly reducing installation time. Models are available with fixed, or adjustable current sensing trigger points, or with voltage out.
RIB® Enclosed Internal AC Sensor W/Relay RIBXLSV, Analog Out, 10A, SPST, 10-30VAC/DC, Override These Current Sensor / Relay combination units control and sense up to 20 Amp loads, without the use of an external current ring, greatly reducing installation time. Models are available with fixed, or adjustable current sensing trigger points, or with voltage out.