Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169482

MPN #: BA9-1012272

Baileigh Industrial® SH-8003-HD Heavy Duty Hydraulic Shear, 80"L, 3PH, 480V

Product Description
This numerically controlled shear is designed to withstand heavy cutting for years and is ideal for industrial production runs, making them more efficient. It boasts blade gap and rake angle adjustment features to ensure high cut quality.

Features:
  • Heavy-duty electro-welded frame
  • High carbon, high chromium blades with multiple cutting edges
  • Hold downs with rubber pads
  • Industrial grade hydraulics
  • 3-axis bearing system for top carriage
  • Selector switch for single, inch, or auto mode operation
  • Full-length finger guard
  • 1/4" Mild Steel Capacity
  • 4-foot fluorescent bulb for shadow line lighting
  • Pedestal with foot-operated control and E-stop switch
  • Cycle count meter with reset
  • Manual set timer for cut-length Finger Guard


PRICE
$48,639.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Stroke Length24 in
Cutting Capacity1/4IN in

Product Details

TypeHydraulic Shear
Motor Voltage480 V
MaterialMetal
Phase3
Manufacturers Part NumberBA9-1012272
BrandBaileigh Industrial