Mr. Chain® Industrial Stanchion with Weighted Base, Safety Green, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Enhance safety and crowd management in industrial environments with our Industrial Stanchions, designed for strength and stability in high-traffic areas.
Unlike traditional plastic stanchions, each Industrial Stanchion features a 12-pound rubber base, ensuring stability without the need for additional filling, and allowing for quick assembly.
Ideal for manufacturing facilities, warehouses, loading docks, distribution centers, outdoor job sites, and parking lots, these stanchions provide a reliable barrier system for various applications.
With a 3-inch pole diameter and a height of 37 inches, they offer sturdy support while ensuring long-lasting durability and performance. The flat cap design replaces the traditional ball top, offering a clean, professional look that makes these stanchions well-suited for both indoor and outdoor use.
Each stanchion includes: (1) flat cap, (1) c-hook, (1) pole, and (1) rubber base. Industrial Stanchions are available in packs of 2.
Unlike traditional plastic stanchions, each Industrial Stanchion features a 12-pound rubber base, ensuring stability without the need for additional filling, and allowing for quick assembly.
Ideal for manufacturing facilities, warehouses, loading docks, distribution centers, outdoor job sites, and parking lots, these stanchions provide a reliable barrier system for various applications.
With a 3-inch pole diameter and a height of 37 inches, they offer sturdy support while ensuring long-lasting durability and performance. The flat cap design replaces the traditional ball top, offering a clean, professional look that makes these stanchions well-suited for both indoor and outdoor use.
Each stanchion includes: (1) flat cap, (1) c-hook, (1) pole, and (1) rubber base. Industrial Stanchions are available in packs of 2.
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 37 in |
| Weight | 30 lbs |
Product Details
| Type | Stanchion |
| Includes | Flat Cap, C-Hook, Pole, Rubber Base |
| Material | HDPE/Rubber |
| Package Type | Box |
| Package Quantity | 2 |
| Description | 3" HD Industrial Stanchion |
| Color | Safety Green |
| Manufacturers Part Number | 98814-2 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Mr. Chain |