Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB549224

MPN #: 71002-6

Mr. Chain® Light Duty Plastic Stanchion Kit with 2" x 50'L Chain, Yellow, Pack of 6

Product Description
Effective for crowd control applications. Lightweight, durable, UV resistant and will not rust. Base can be filled with sand for additional stability. Made in USA.

PRICE
$239.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
239.95
Buy 4+ units
229.95Save $10.00 (4%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Height41 in
Weight16 lbs
Link Size2" in
Diameter2 in
Base Diameter14 in

Product Details

TypeStanchion Kit
ColorYellow
Includes6 Stanchions, 50'L Chain
MaterialHDPE With UV Inhibitors
DescriptionLight Duty Stanchion Kit
Package Quantity6
Manufacturers Part Number71002-6
Indoor/OutdoorIndoor/Outdoor
BrandMr. Chain