Mallets & Soft Face Hammers
Availability
Material
Special Price
Brand
Length
Type
Height
Price
Related Products
Features: Non-sparking: For safe use near combustible materials Non-marring: Helps absorb impact and helps reduce work damage where surface protection is critical Fiberglass handle: High visibility yellow in color and ergonomically designed to help prevent injury from repeated use. Cushion grips provide a non-slip grip and maximum comfort while striking. Shoulder protector design prevents breaking during overstrike Made in USA
ABC Hammers' hot cast polyurethane construction Dead Blow Hammers are engineered to perform better and outlast similar type hammers by 10 - 20 times. High visibility "Red" color makes them easier and quicker to spot on the job. Steel shot filled canister creates a dead blow effect for sustained impact, maximum force and power, reducing rebound and absorbing shock on impact. Polyurethane convex striking face resists chipping, splitting and are cut resistant. Handles have a heat treated steel reinforced rod that provides added strength and safety by resisting breaking on overstrikes. ABC ...
At Wilton®, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design and file patents for the world's most durable sledge hammer with Unbreakable® Handle Technology, revolutionary design, and engineered no-slip rubber grip. With the Wilton® B.A.S.H® backed by our $1,000 Guarantee, we put our money where our mouth is. Features: Lanyard Hole - Safely secure hammer to wrist or stationary object No-Slip Grip - Vulcanized rubber handle for secure grip while striking Trademark Green Soft-Face Head - Drop ...
The 8 lb. Estwing® Demolition Hammer has a dual-sided chrome steel hammer head for power and accuracy. Each forged head has been hardened and tempered to 50-55 HRC, preventing crack formation. One head side is a standard hammer head, and the other side has an extra-large driving face for improved strike accuracy. The 36" double-injected handle containing over 70% fiberglass with TPR enables a superior grip and shock absorption, reducing strain on the hands and arms during use. The two-handed grip position and textured rubber ensures a comfortable and secure grip. ANSI and BS 876 ...
ABC Hammers ABC3BW 3 lb. Non-Sparking Brass Hammer, 12.5" Wood Handle Features: Non-sparking: For safe use near combustible materials Non-marring: Helps absorb impact and helps reduce work damage where surface protection is critical Hickory wood handle: Tennessee grade-A hickory handles are specially tapered, fire finished, with a tough urethane coating applied, providing better durability and UV protection. A textured handle provides a non-slip grip while striking Made in USA