Shaver Industries Industrial Welding Curtain, 12'W x 10'H, WeldView Dark Green
Write a Review
|
Questions & Answers (0)
Product Description
Engineered with rugged VCP panels on the top and bottom and a wide 64" dark green WeldView PVC window, these curtains deliver the highest level of UV and IR protection in the WeldView lineup. The deep-tinted viewing panel reduces eye strain while maintaining excellent arc definition, allowing operators and supervisors to observe work safely and comfortably. Designed for heavy-duty welding environments-including electric arc welding, high-amperage applications, and plasma cutting-they effectively contain sparks, minimize glare, and support enhanced safety compliance. Durable, reliable, and suitable for demanding fabrication settings, these curtains help create secure, high-performance welding zones. Frame/Track sold seperately.
PRICE
$469.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 |
| Height | 10 ft |
Product Details
| Assembly Required | Yes |
| Type | Welding Curtain |
| Material | PVC/VCP |
| Package Quantity | 1 |
| Color | Dark Green |
| Manufacturers Part Number | IDC1210WG |
| Brand | Shaver Industries |
Compliance & Certifications
| Certifications | AWS F2.3M, FM Approved, ASTM D302, NFPA-701, CAN/ULCS139 |