Shaver Industries Industrial Welding Curtain, 10'W x 12'H, WeldView Blue
Write a Review
|
Questions & Answers (0)
Product Description
Designed for shops that handle a wide range of high-wavelength processes, these WeldView curtains combine rugged VCP panels with a generous 64" viewing window made from blue-tinted weld-view PVC. The blue filter balances clarity and protection, allowing operators to keep an eye on active work without exposure to excessive glare, sparks, or harmful radiation. Whether you're running MIG welds, torch cutting, or gas welding, these curtains help create a cleaner, more controlled work environment by defining safe boundaries and reducing visual stress. Their bold color also enhances visibility on the shop floor, making them easy to identify and position wherever shielding is needed. Frame/Track sold seperately.
PRICE
$499.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 |
| Height | 12 ft |
Product Details
| Assembly Required | Yes |
| Type | Welding Curtain |
| Material | PVC/VCP |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | IDC1012WB |
| Brand | Shaver Industries |
Compliance & Certifications
| Certifications | AWS F2.3M, FM Approved, ASTM D302, NFPA-701, CAN/ULCS132 |