Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shaver Industries

Model # :WBB3259766

MPN #: IDC1212WY

Shaver Industries Industrial Welding Curtain, 12'W x 12'H, WeldView Yellow

Product Description
Constructed with heavy-duty VCP panels on the top and bottom and a large 64" yellow WeldView PVC window, these industrial curtains deliver reliable UV and IR filtration without sacrificing visibility. The tinted viewing panel allows supervisors and passersby to safely monitor work areas while shielding eyes from harmful weld flash and reducing ambient glare. Engineered for low to moderate-intensity welding, grinding, and deburring operations, they help contain sparks, improve safety compliance, and create a more comfortable, well-defined workspace. Frame/Track sold seperately.

PRICE
$539.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12
Height12 ft

Product Details

Assembly RequiredYes
TypeWelding Curtain
MaterialPVC/VCP
Package Quantity1
ColorYellow
Manufacturers Part NumberIDC1212WY
BrandShaver Industries

Compliance & Certifications

CertificationsAWS F2.3M, FM Approved, ASTM D302, NFPA-701, CAN/ULCS141