Shaver Industries Framed Weld Screen, 6'W x 6'H, Semi Transparent Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for general welding applications, 14 mil semi-transparent yellow framed weld screens provide moderate UV and IR protection while maintaining optimal transparency. Made for low to moderate intensity tasks such as grinding, deburring, and light welding, they shield workers and surroundings from sparks and blue light. Lightweight, portable, and supported by a sturdy frame (with accompanying casters), they offer flexible configuration.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 |
| Height | 6 ft |
| Thickness | 14 |
| Fabric Weight per Square Yard | 13 oz. |
Product Details
| Assembly Required | Yes |
| Type | Framed Weld Screen |
| Color | Yellow |
| Mounting Location | Free Standing |
| Material | PVC |
| Package Quantity | 1 |
| Manufacturers Part Number | FWS6600-Y |
| Brand | Shaver Industries |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | AWS F2.3M, FM Approved |