Shaver Industries Industrial Welding Curtain, 12'W x 8'H, WeldView Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Constructed with heavy-duty VCP panels on the top and bottom and a large 64" yellow WeldView PVC window, these industrial curtains deliver reliable UV and IR filtration without sacrificing visibility. The tinted viewing panel allows supervisors and passersby to safely monitor work areas while shielding eyes from harmful weld flash and reducing ambient glare. Engineered for low to moderate-intensity welding, grinding, and deburring operations, they help contain sparks, improve safety compliance, and create a more comfortable, well-defined workspace. Frame/Track sold seperately.
PRICE
$405.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 |
| Height | 8 ft |
Product Details
| Assembly Required | Yes |
| Type | Welding Curtain |
| Material | PVC/VCP |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | IDC128WY |
| Brand | Shaver Industries |
Compliance & Certifications
| Certifications | AWS F2.3M, FM Approved, ASTM D302, NFPA-701, CAN/ULCS133 |