Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169614

MPN #: BA9-1232668

Baileigh Industrial® WJT-2436UW-16; You-Weld Welding Table, 36"L x 24"W x 36"H

Product Description
From the home welding shop to full production environments, the need to fixture projects on a flat surface is paramount. Baileigh Industrial®'s line of U WELD welding tables and accessories are the perfect balance of quality and affordability to meet that need . Table tops and sides are made from think 4 gauge plate steel and include 16mm fixturing holes. A weld together interlocking design with full cross brace structure underneath ensure these tables will remain flat under high temperatures. Also, over 10 different accessories and a full fixturing clamp kit are available. This quality table and multiple accessory combination at an affordable price make it the perfect setup for someone new to the trade or the seasoned veteran.

Features:
  • Economical Solution for Perfect Welds
  • Able Extension/Accessories Available (Sold Separately)
  • Clamp Kit Available (Sold Separately)


PRICE
$1,285.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width24 in
Height36 in
Weight170 lbs

Product Details

TypeStationary Modular Welding Table
Surface TypeHole Grid
Package Quantity1
Manufacturers Part NumberBA9-1232668
BrandBaileigh Industrial

Warranty

Warranty1 yr