Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169626

MPN #: BA9-1010426

Baileigh Industrial® WJT-7839-HD; Heavy Duty 3D Welding Table w/ 5 Fixturing Surfaces

Product Description
Made from 250 cast iron, the WJT-7839-HD Welding Jig Table from Baileigh Industrial® is made to withstand the rigors of any shop. All of Baileigh Industrial®'s Welding Tables are made to exact tolerances and maintain a flatness of +/- .0025".
The WJT-7839-HD Welding Jig Table has a table size of 78" x 39" and has a total of 5 mourning surfaces that use industry standard 28mm holes that are spaced at 100mm to ensure the most options with the strongest holding power. For more information about our cast iron welding tables, contact a Baileigh® representative.

Features:
  • Made from 250 Cast Iron with nitride coating
  • Brinell Hardness 140-160
  • Expandable
  • 2-ton weight capacity
  • Etched Position Marks
  • Includes table oiler, brush, and cleaning stone


PRICE
$12,475.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length78
Width39 in
Height33-1/2 in
Weight1500 lbs

Product Details

TypeStationary Modular Welding Table
Surface TypeHole Grid
Package Quantity1
Manufacturers Part NumberBA9-1010426
BrandBaileigh Industrial

Warranty

Warranty1 yr