Web-Slide exercise rail is easy to install, use and maintain. Each 28" rail has 5 anchor points for use with exercise band or tubing. Anchor points provide base for resistance band and tubing applications. Basic set includes: 3 rails, 16 position storage rack and 12 web anchor straps. Deluxe set includes: Basic set PLUS shoulder pulley, rope stretch, 5 bilateral and 5 unilateral tubes, fitness bar, extremity straps, 4 wall posters and 6 prescription pads. Web-Slide Exercise Rail - Stainless Steel - 84" - 3 Rails.
Web-Slide Exercise Wall Rail, Stainless Steel, 84" Long, 3 Rails
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$565.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 84 in |
| Weight | 15 lbs |
Product Details
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Web-Slide Exercise Rail - Stainless Steel |
| Color | Stainless Steel |
| Manufacturers Part Number | 10-5109S |
| Brand | Web-Slide |
Warranty
| Warranty | 1 yr |