Custom angles are easy to achieve with our Angle Collar for Ball Fittings. Position anywhere on a Ball Fitting to angle the connection to the desired position. Tubing easily slides into the open end.
Lavi Industries, Angle Collar, for 2" Tubing, Polished Brass
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 2-1/4 in |
| Height | 1 in |
| Thickness | 1/16 in |
| Nominal Pipe Size | 2 in |
Product Details
| Type | Angle Collar |
| Material | Brass |
| Package Quantity | 1 |
| Color | Polished Brass |
| Manufacturers Part Number | 00-800/2 |
| Fitting Type | Collar |
| Brand | Lavi Industries |