Architectural Railing Components
Architectural Railing Components make it easy to construct handrails, foot rails, stair railings, and more to promote safety throughout industrial facilities. Tubing comes in a variety of lengths and diameters to suit a wide range of applications, and it’s made from durable materials, such as stainless steel and brass, for long-lasting strength. Flanges, mounts, posts, and fittings offer secure placement of architectural railings along the floor or wall, while adjustable ball saddles provide support and stability at a customizable angle.
Most Relevant
Tubing

Tubing for architectural railing projects is designed for the construction of handrails, guard rails, & other safety rails, and comes in a wide range of lengths and diameters to suit a variety of industrial rail systems. It is made from durable materials, such as galvanized steel, stainless steel, brass, or aluminum, to hold strong over time.
| Compare | Image | Type | Nominal Pipe Size | Length | Material | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Schedule 40 Pipe | Nominal Pipe Size | 36 ft | Aluminum | Gray | Kee Safety | WB448400 | $133.57was $759.00 Save $625.43 (82%) | ||
![]() | Tube | Nominal Pipe Size | 48 in | Brass | Polished Brass | Lavi Industries | Ships Same Day WBB1191633 | as low as $95.95 Save $10.00 (9%) | ||
![]() | Tube | Nominal Pipe Size | 96 in | Brass | Polished Brass | Lavi Industries | Ships Same Day WBB1191565 | as low as $135.95 Save $14.00 (9%) | ||
![]() | Schedule 40 Pipe | Nominal Pipe Size | 35 ft | Gatorshield Galvanized Steel | Gray | Kee Safety | WB296557 | as low as $319.95 Save $20.00 (6%) | ||
![]() | Tube | 1-1/2 in | 192 in | 304 Grade Stainless Steel | Satin Stainless Steel | Lavi Industries | WBB1191800 | as low as $249.95 Save $20.00 (7%) | ||
![]() | Tube | Nominal Pipe Size | 144 in | Brass | Polished Brass | Lavi Industries | WBB1191584 | as low as $209.95 Save $20.00 (9%) | ||
![]() | Tube | Nominal Pipe Size | 144 in | 304 Grade Stainless Steel | Satin Stainless Steel | Lavi Industries | Ships Same Day WBB1191798 | as low as $165.95 Save $14.00 (8%) | ||
![]() | Tube | Nominal Pipe Size | 72 in | 304 Grade Stainless Steel | Satin Stainless Steel | Lavi Industries | Ships Same Day WBB1191765 | as low as $109.95 Save $10.00 (8%) | ||
![]() | Tube | Nominal Pipe Size | 96 in | 304 Grade Stainless Steel | Satin Stainless Steel | Lavi Industries | Ships Same Day WBB1191583 | as low as $115.95 Save $4.00 (3%) | ||
![]() | Tube | Nominal Pipe Size | 48 in | 304 Grade Stainless Steel | Polished Stainless Steel | Lavi Industries | Ships Same Day WBB1191607 | as low as $51.95 Save $4.00 (7%) |
Showing 1-10 of 15 results
Flanges

Available in wall-mount and floor-mount options to allow versatile placement, Flanges provide stair railings, kitchen railings, or foot rails with a secure, stable base. They come in a range of sizes to accept pipe and tubing of varying diameters and are crafted from durable materials, like brass or stainless steel, for strength and corrosion resistance.
Showing 1-10 of 17 results
Mounting Brackets

Boasting durable materials, like brass or stainless steel, to provide strength, Mounting Brackets are designed for interior architectural railing projects, allowing the secure attachment of handrails, stair railings, kitchen railings, or foot rails to a wall or other surface. They are available in multiple sizes to accept different diameters of pipe & tubing.
Showing 1-10 of 13 results
Posts

Posts provide support for pipes and tubing used in stair railings, kitchen railings, or foot rails. Railing posts are available in end post and center post designs to deliver stability where it’s needed, and the nominal pipe size options allow compatibility with a range of tubing diameters. Crafted from durable brass or stainless-steel, the rail posts are built to last.
Ball Fittings

Ball Fittings connect pipe or tubing while providing a decorative touch for interior railing projects like stair railings, kitchen railings, or foot rails. A rounded design adds visual appeal and conceals the tube ends of hand and stair rails, while elbow, tee, and cross options allow versatile placement along the rail. Available in a variety of nominal pipe sizes to fit a range of tube diameters.
Showing 1-10 of 15 results
Glass Railing Clips & Grips

Made of stainless steel for strength & corrosion resistance and available in multiple pipe diameters, Glass Railing Clips and Grips allow the secure attachment of glass panels and dividers in glass railing systems. Railing grips with a flat back provide a flush fit along mounting surfaces, while railing clips with a radial back fit snugly along pipes and tubing.
Flush Fittings

Flush Fittings enable the secure, simple connection of tubing in interior architectural railing projects like handrails, stair railings, kitchen railings, or foot rails. Flush railing fittings come in multiple sizes to accept different pipe diameters, and tee, cross, elbow, and angled options allow placement wherever support is needed. Made from durable brass or stainless steel for lasting strength.
Showing 1-10 of 34 results
End Caps

Made of brass or stainless-steel for strength & durability, End Caps provide an elegant finishing touch to interior railing projects including handrails, stair railings, kitchen railings, or foot rails. Railing end caps feature flush and half-ball designs to suit a variety of aesthetic preferences, and they come in a range of sizes to fit pipes and tubing of different diameters.
Saddles & Splices

Providing support for interior railing projects like handrails, stair railings, kitchen railings, or foot rails, Saddles and Splices attach securely to vertical posts to help stabilize railings, while adjustable saddles allow pipes and tubing to be set at custom angles. Rail splices provide a solid & secure connection of tubes that maintains structural strength.
Wall Returns

Wall Returns attach to the end of handrails to create a curved return with a minimal gap between the stair rail and wall, reducing the risk of injury. Railing wall returns come in a variety of pipe sizes to accommodate tubing of different diameters, and they are constructed from durable material, such as brass or stainless steel, to offer long-lasting strength.
Collars

Collars allow the creation of custom-angled sections on architectural interior railing projects like handrails, stair railings, kitchen railings, or foot rails. Perpendicular collars rotate around the tubing for positioning at virtually any angle, while angle collars work with ball fittings to achieve the desired angle. Railing collars are made of brass or stainless steel for lasting strength.




















