x

Take 15% off your entire order!

Offer applied at checkout

+

Lavi Industries, Ball Cross, for 1" Tubing, Polished Brass

Lavi Industries, Ball Cross, for 1" Tubing, Polished Brass

Item #: WBB1191831

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavi Industries, Ball Cross, for 1" Tubing, Polished Brass

Ball fittings are a great choice for traditional railing projects because of their ease of installation. Use ball fittings to construct handrails, footrails, stair rails, bar rails, ballet rails, and many other metal railing systems. The vertical posts of the railings should be made with a continuous architectural metal tube (for strength) while the horizontals are cut and fit with architectural hardware between posts.

  • LENGTH INCHES --
  • DEPTH INCHES --
  • COLOR FINISH Polished Brass
  • BRAND Lavi Industries
  • CONSTRUCTION Brass
  • D INCHES --
  • DIAMETER INCHES 1
  • L INCHES --
  • MANUFACTURERS PART NUMBER 00-706/1
  • PRODUCT TYPE Ball Cross
  • THICKNESS INCHES .050
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Loctite 7649 Primer

$24.25

Popular item in this category

Lavi Industries, Ball Cross, for 2" Tubing, Polished Brass

Item #: B1191849

Not Yet Rated

Usually ships in 3 to 6 days

$31.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries, Ball Cross, for 1" Tubing, Polished Brass

Lavi Industries, Ball Cross, for 1" Tubing, Polished Brass

Item #: WBB1191831

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lavi Industries, Ball Cross, for 1" Tubing, Polished Brass
    Lavi Industries, Ball Cross, for 1" Tubing, Polished Brass
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant