+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lavi Industries, Contemporary Bracket, for 2" Tubing, Polished Brass
Enhance both traditional and contemporary railing projects with a Lavi Footrail Bracket. Supplied with self-drilling, self-tapping screws. Maximum spacing between brackets is 4 feet. Consult local codes for other requirements.
Enhance both traditional and contemporary railing projects with a Lavi Footrail Bracket. Supplied with self-drilling, self-tapping screws. Maximum spacing between brackets is 4 feet. Consult local codes for other requirements.
Weights & Dimensions
- Dimension Cp 6.0625 in
- Thickness .050 in
- Diameter 2 in
- Dimension B 2.875 in
Product Details
- Brand Lavi Industries
- Product Type Contemporary Bracket
- Material Brass
- Manufacturers Part Number 00-406/2
- Color Family Gold
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Lavi Industries, Contemporary Bracket, for 2" Tubing, Polished Brass
$47.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories