Lavi Industries, Flange, Wall, for 1" Tubing, Polished Brass
|
Questions & Answers (0)
Product Description
Versatile flanges are perfect for almost any mounting condition. Supplied with self-drilling, self-tapping screws. Consult local building codes when starting any project.
PRICE
$12.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 2 in |
| Height | 7/8 in |
| Thickness | 1/16 in |
| Nominal Pipe Size | 1 in |
Product Details
| Type | Flange, Wall |
| Material | Brass |
| Package Quantity | 1 |
| Color | Polished Brass |
| Manufacturers Part Number | 00-500/1 |
| Fitting Type | Flange |
| Brand | Lavi Industries |