Lavi Industries, Flush Angle Fitting, 135 Degree, for 2" Tubing, Polished Brass
Write a Review
|
Questions & Answers (0)
Product Description
Flush fittings offer a contemporary, streamlined look that will enhance any railing project. Our flush fittings feature a 1" long sleeve the longest in the industry for added strength and adhesive coverage.
PRICE
$95.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/8 in |
| Width | 2-15/16 in |
| Thickness | 1/16 in |
| Nominal Pipe Size | 2 in |
Product Details
| Type | Flush 135° Angle |
| Material | Brass |
| Package Quantity | 1 |
| Color | Polished Brass |
| Manufacturers Part Number | 00-730/2 |
| Fitting Type | Angle |
| Brand | Lavi Industries |