Lavi Industries, Flush Elbow Fitting, Side Outlet, for 1.5" Tubing, Polished Brass
Write a Review
|
Questions & Answers (0)
Product Description
Flush fittings offer a contemporary, streamlined look that will enhance any railing project. Our flush fittings feature a 1" long sleeve the longest in the industry for added strength and adhesive coverage.
PRICE
$95.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 2-5/16 in |
| Thickness | 1/8 in |
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Type | Flush Elbow , Side Outlet |
| Material | Brass |
| Package Quantity | 1 |
| Color | Polished Brass |
| Manufacturers Part Number | 00-733/1H |
| Fitting Type | Elbow |
| Brand | Lavi Industries |