+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lavi Industries, Glass Grip, Radius, for 2" Tubing, Polished Stainless Steel
Glass Clips are the perfect solution for booth dividers, guard rails, sneeze guards, and more! Note: When using tempered glass, holes must be drilled prior to tempering.
Glass Clips are the perfect solution for booth dividers, guard rails, sneeze guards, and more! Note: When using tempered glass, holes must be drilled prior to tempering.
Weights & Dimensions
- Dimension A 2.25 in
- Dimension W 0.9375 in
- Width 0.9375 in
- Height 2.25 in
- Diameter 2 in
- Dimension B 0.9375 in
- Dimension H 2.25 in
Product Details
- Brand Lavi Industries
- Product Type Glass Grip, For 1/4" to 3/8" Glass, Radius
- Material 304 Grade Stainless Steel
- Manufacturers Part Number 40-816/2
- Color Family Silver
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Lavi Industries, Glass Grip, Radius, for 2" Tubing, Polished Stainless Steel
$24.25
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories