Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Lavi Industries, Glass Grip, Radius, for 2" Tubing, Satin Stainless Steel

Shown as Polished Stainless Steel

Lavi Industries, Glass Grip, Radius, for 2" Tubing, Satin Stainless Steel

Item #: WBB1191688

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.00

Save $1.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavi Industries, Satin Stainless Steel Flat Back Glass Clip For 1/2" Glass

Lavi Industries, Satin Stainless Steel Flat Back Glass Clip For 1/2" Glass

Lavi Industries, Tube, 2" x .050" x 8', Satin Stainless Steel

Lavi Industries, Tube, 2" x .050" x 8', Satin Stainless Steel

Lavi Industries, Glass Grip, Mini, Flat, Satin Stainless Steel

Lavi Industries, Glass Grip, Mini, Flat, Satin Stainless Steel

Lavi Industries, Tube, 1.5" x .050" x 4', Satin Stainless Steel

Lavi Industries, Tube, 1.5" x .050" x 4', Satin Stainless Steel

Lavi Industries, Flange, Wall, for 1.5" Tubing, Satin Stainless Steel

Lavi Industries, Flange, Wall, for 1.5" Tubing, Satin Stainless Steel

Lavi Industries, Handrail Bracket, for 1.5" Tubing, Satin Stainless Steel

Lavi Industries, Handrail Bracket, for 1.5" Tubing, Satin Stainless Steel

Loctite 326 Metal Adhesive

Loctite 326 Metal Adhesive

Lavi Industries, Flange, Wall, for 1" Tubing, Polished Brass

Lavi Industries, Flange, Wall, for 1" Tubing, Polished Brass

Loctite 7649 Primer

Loctite 7649 Primer

Lavi Industries, Flange, Wall, for 1.5" Tubing, Polished 316 Stainless Steel

Lavi Industries, Flange, Wall, for 1.5" Tubing, Polished 316 Stainless Steel

Lavi Industries, Tube, 2" x .050" x 12', Polished Stainless Steel

Lavi Industries, Tube, 2" x .050" x 12', Polished Stainless Steel

Lavi Industries, Tube, 2" x .050" x 12', Satin Stainless Steel

Lavi Industries, Tube, 2" x .050" x 12', Satin Stainless Steel

Lavi Industries, End Cap, Flush, for 2" Tubing, Satin Stainless Steel

Lavi Industries, End Cap, Flush, for 2" Tubing, Satin Stainless Steel

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Lavi Industries, Glass Grip, Radius, for 2" Tubing, Satin Stainless Steel

Glass Clips are the perfect solution for booth dividers, guard rails, sneeze guards, and more! Note: When using tempered glass, holes must be drilled prior to tempering.

Weights & Dimensions

  • Dimension A 2.25 in
  • Dimension W 0.9375 in
  • Width 0.9375 in
  • Height 2.25 in
  • Diameter 2 in
  • Dimension B 0.9375 in
  • Dimension H 2.25 in

Product Details

  • Brand Lavi Industries
  • Product Type Glass Grip, For 1/4" to 3/8" Glass, Radius
  • Material 304 Grade Stainless Steel
  • Manufacturers Part Number 44-816/2
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Loctite 7649 Primer

$17.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries, Glass Grip, Radius, for 2" Tubing, Satin Stainless Steel

Lavi Industries, Glass Grip, Radius, for 2" Tubing, Satin Stainless Steel

Item #: WBB1191688

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lavi Industries, Glass Grip, Radius, for 2" Tubing, Satin Stainless Steel
    Lavi Industries, Glass Grip, Radius, for 2" Tubing, Satin Stainless Steel
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant