x

Take 15% off your entire order!

Offer applied at checkout

+

Lavi Industries, Saddle Post, for 2" Tubing, Polished Brass

Lavi Industries, Saddle Post, for 2" Tubing, Polished Brass

Item #: WBB1191712

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17.00 up to 4% OFF

Price: $16.25

Save $0.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavi Industries, Saddle Post, for 2" Tubing, Polished Brass

Short Rail Posts are the perfect choice for low walls, curtain rods, and door pulls. Supplied with self-drilling, self-tapping screws. Maximum spacing between brackets is 4 feet. Consult local codes for other requirements.

  • LENGTH INCHES --
  • DEPTH INCHES 2.5
  • COLOR FINISH Polished Brass
  • BRAND Lavi Industries
  • CONSTRUCTION Brass
  • CP INCHES 3.25
  • D INCHES 2.5
  • DIAMETER INCHES 2
  • MANUFACTURERS PART NUMBER 00-341/2
  • PRODUCT TYPE Saddle Post
  • THICKNESS INCHES .050
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Loctite 7649 Primer

$24.25

Popular item in this category

Lavi Industries, Saddle Post, for 1.5" Tubing, Polished Brass

Item #: B1191711

Not Yet Rated

Usually ships in 3 to 6 days

$14.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries, Saddle Post, for 2" Tubing, Polished Brass

Lavi Industries, Saddle Post, for 2" Tubing, Polished Brass

Item #: WBB1191712

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lavi Industries, Saddle Post, for 2" Tubing, Polished Brass
    Lavi Industries, Saddle Post, for 2" Tubing, Polished Brass
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant