
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Lavi Industries, Steel Flange and Steel Insert, for 1.5" Tubing, w/Polished Stainless Steel Canopy
Use to securely mount tubing to the floor or other solid surface. Includes steel flange, 12" threaded steel insert for superb stability, and a Flange Canopy to cover the steel flange and hardware.
Use to securely mount tubing to the floor or other solid surface. Includes steel flange, 12" threaded steel insert for superb stability, and a Flange Canopy to cover the steel flange and hardware.
Weights & Dimensions
- Depth 3.5 in
- Dimension W 4 in
- Dimension D 3.5 in
- Width 4 in
- Height 12 in
- Diameter 1-1/2 in
- Dimension H 12 in
Product Details
- Brand Lavi Industries
- Product Type Flange & Insert w/Canopy
- Material 304 Grade Stainless Steel
- Manufacturers Part Number 40-B/1H
- Color Family Silver
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Lavi Industries, Steel Flange and Steel Insert, for 1.5" Tubing, w/Polished Stainless Steel Canopy
$66.95
- Product Information
- Customer Review
- Product Q&A
- Accessories