Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Lavi Industries, Tube, 1.5" x .050" x 4', Chrome

Shown in Polished Stainless Steel

Lavi Industries, Tube, 1.5" x .050" x 4', Chrome

Item #: WBB1191606

(3)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavi Industries, Flange, Wall, for 1.5" Tubing, Polished 316 Stainless Steel

Lavi Industries, Flange, Wall, for 1.5" Tubing, Polished 316 Stainless Steel

Loctite 326 Metal Adhesive

Loctite 326 Metal Adhesive

Lavi Industries, Tube, 1.5" x .050" x 8', Satin Stainless Steel

Lavi Industries, Tube, 1.5" x .050" x 8', Satin Stainless Steel

Loctite 7649 Primer

Loctite 7649 Primer

Lavi Industries, Tube, 2" x .050" x 12', Polished Stainless Steel

Lavi Industries, Tube, 2" x .050" x 12', Polished Stainless Steel

Lavi Industries, Tube, 2" x .050" x 4', Polished Stainless Steel

Lavi Industries, Tube, 2" x .050" x 4', Polished Stainless Steel

Lavi Industries, Tube, 2" x .050" x 12', Satin Stainless Steel

Lavi Industries, Tube, 2" x .050" x 12', Satin Stainless Steel

Lavi Industries, Tube, 1.5" x .050" x 8', Chrome

Lavi Industries, Tube, 1.5" x .050" x 8', Chrome

Lavi Industries, Flange, Wall, for 1.5" Tubing, Satin Stainless Steel

Lavi Industries, Flange, Wall, for 1.5" Tubing, Satin Stainless Steel

Lavi Industries, Satin Stainless Steel Flat Back Glass Clip For 1/2" Glass

Lavi Industries, Satin Stainless Steel Flat Back Glass Clip For 1/2" Glass

Lavi Industries, Handrail Bracket, for 1.5" Tubing, Satin Stainless Steel

Lavi Industries, Handrail Bracket, for 1.5" Tubing, Satin Stainless Steel

Lavi Industries, Flange, Wall, for 1" Tubing, Polished Brass

Lavi Industries, Flange, Wall, for 1" Tubing, Polished Brass

Lavi Industries, End Cap, Flush, for 1.5" Tubing, Satin Stainless Steel

Lavi Industries, End Cap, Flush, for 1.5" Tubing, Satin Stainless Steel

Lavi Industries, End Cap, Flush, for 1.5" Tubing, Polished Stainless Steel

Lavi Industries, End Cap, Flush, for 1.5" Tubing, Polished Stainless Steel

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Lavi Industries, Tube, 1.5" x .050" x 4', Chrome

1.5 Inch Outside Diameter tubing. Premium tubing for architectural interiors including hand rails, foot rails, stair railings and kitchen railings. Our products are designed to meet most building codes. Solid brass and stainless steel are our choice materials for quality and durability. Available in Polished Brass, Polished Stainless Steel and Satin (Brushed) Stainless Steel. Please use an internal splice (00-830/1H) to connect tubes.

Product Details

  • Brand Lavi Industries
  • Product Type Tube
  • Material Steel
  • Manufacturers Part Number 10-A110W/4
  • Color Family Silver

Weights & Dimensions

  • Thickness .050 in
  • Diameter 1-1/2 in
  • Length 48 in
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Dan

    Date: December 27, 2021

    looks great
    Your review:
    it is great I used as a add on to the center of my new grill guard on my truck and it looks great and works great just don't have any pictures of it at this time
  • Reviewer: stephen

    Date: June 15, 2021

    i'll use them again for other specialty metal projects i seem to conjure up
    Your review:
    i received my chrome tubing in perfect condition and on the day i expected it
  • Reviewer: Anonymous

    Date: July 18, 2016

    tube
    Your review:
    This pipe was exactly what we needed for our remodel job. It came promptly and just as described.
Product Q & A

There are no questions for this product.

Accessories
Loctite 7649 Primer

$17.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries, Tube, 1.5" x .050" x 4', Chrome

Lavi Industries, Tube, 1.5" x .050" x 4', Chrome

Item #: WBB1191606

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant