SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Lavi Industries, Tube, 1.5" x .050" x 8', Chrome

Shown in Polished Stainless Steel

Lavi Industries, Tube, 1.5" x .050" x 8', Chrome

Item #: WBB1191782

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $50.95

Save $2.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavi Industries, Flange, Wall, for 1.5" Tubing, Polished 316 Stainless Steel

Lavi Industries, Flange, Wall, for 1.5" Tubing, Polished 316 Stainless Steel

Loctite 326 Metal Adhesive

Loctite 326 Metal Adhesive

Lavi Industries, Tube, 1.5" x .050" x 4', Chrome

Lavi Industries, Tube, 1.5" x .050" x 4', Chrome

Lavi Industries, Tube, 1.5" x .050" x 8', Satin Stainless Steel

Lavi Industries, Tube, 1.5" x .050" x 8', Satin Stainless Steel

Loctite 7649 Primer

Loctite 7649 Primer

Lavi Industries, Tube, 2" x .050" x 12', Polished Stainless Steel

Lavi Industries, Tube, 2" x .050" x 12', Polished Stainless Steel

Lavi Industries, Tube, 2" x .050" x 12', Satin Stainless Steel

Lavi Industries, Tube, 2" x .050" x 12', Satin Stainless Steel

Lavi Industries, Flange, Wall, for 1.5" Tubing, Satin Stainless Steel

Lavi Industries, Flange, Wall, for 1.5" Tubing, Satin Stainless Steel

Lavi Industries, Satin Stainless Steel Flat Back Glass Clip For 1/2" Glass

Lavi Industries, Satin Stainless Steel Flat Back Glass Clip For 1/2" Glass

Lavi Industries, Handrail Bracket, for 1.5" Tubing, Satin Stainless Steel

Lavi Industries, Handrail Bracket, for 1.5" Tubing, Satin Stainless Steel

Lavi Industries, Flange, Wall, for 1" Tubing, Polished Brass

Lavi Industries, Flange, Wall, for 1" Tubing, Polished Brass

Lavi Industries, End Cap, Flush, for 1.5" Tubing, Polished Stainless Steel

Lavi Industries, End Cap, Flush, for 1.5" Tubing, Polished Stainless Steel

Lavi Industries, Flush Center Post, for 1.5" Tubing, Polished Stainless Steel

Lavi Industries, Flush Center Post, for 1.5" Tubing, Polished Stainless Steel

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Lavi Industries, Tube, 1.5" x .050" x 8', Chrome

1.5 Inch Outside Diameter tubing. Premium tubing for architectural interiors including hand rails, foot rails, stair railings and kitchen railings. Our products are designed to meet most building codes. Solid brass and stainless steel are our choice materials for quality and durability. Available in Polished Brass, Polished Stainless Steel and Satin (Brushed) Stainless Steel. Please use an internal splice (00-830/1H) to connect tubes.

Weights & Dimensions

  • Thickness .050 in
  • Diameter 1-1/2 in
  • Dimension L 96 in
  • Length 96 in

Product Details

  • Brand Lavi Industries
  • Product Type Tube
  • Material Steel
  • Manufacturers Part Number 10-A110W/8
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Loctite 7649 Primer

$17.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries, Tube, 1.5" x .050" x 8', Chrome

Lavi Industries, Tube, 1.5" x .050" x 8', Chrome

Item #: WBB1191782

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant