Kemp Infant Universal Life Vest, Red & Black, 20-002-INFANT-RED
Write a Review
|
Questions & Answers (0)
Product Description
Kemp USA Infant/Child/Youth Universal Life Vest features three adjustable belts with a weather resistant polypropylene fabric. Highly resistant to fading and strength loss from UV exposure. Include adjustable between-the-leg strap for added safety. USCG approved Type III Life Jacket/Personal Flotation Device(PFD).Canada Transport Certified
PRICE
$36.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Size | Infant |
| Buoyancy | Less Than 50 lbs. |
Product Details
| Capacity | 1 Person |
| Closure Type | Buckle |
| Package Quantity | 1 |
| Description | Universal Life Vest |
| Color | Red |
| Manufacturers Part Number | 20-002-INFANT-RED |
| Shelf/Service Life | 10 Years |
| Brand | Kemp USA |
Warranty
| Warranty | 1 yr |