Datrex Trident 275n Solas Lifejacket - DX275SHBJ
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$725.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 24 in |
| Height | 3 in |
| Weight | 8 lbs |
| Size | Adult/Universal |
| Buoyancy | Yes |
| Range | Global |
Product Details
| Type | Auto or Manual |
| Color | Black |
| Power Type | CO2 |
| Shelf/Service Life | 5 Years |
| Mounting Location | Lifejacket |
| Capacity | 1 |
| Closure Type | Belt Clip |
| Material | Rip Stop Fabric |
| Description | Automatic or Manually Inflated Lifevest w/ Whistle |
| Package Quantity | 1 |
| Manufacturers Part Number | DX275SHBJ |
| Brand | Datrex |
Compliance & Certifications
| Certifications | MED/SOLAS |